- Right Hand Locknut
- Steel
- 15 mm Shaft Diameter
- M15x1 Threads
- Standard Grade
| Locknut Series | KM Series |
| Grade | Standard |
| Thickness | 5 mm |
| Thread Size | M15 |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Thread Pitch | 1 mm |
| Face Diameter | 21 mm |
| Shaft Dia. | 15 mm |
| Right / Left Hand | Right Hand |
| O.D. | 25 mm |
| Slot Width [Min] | 4 mm |
| Weight | 0.01 LB |

