- Right Hand Locknut
- Steel
- 105 mm Shaft Diameter
- M105X2 Threads
- Standard Grade
| Locknut Series | KM Series |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| O.D. | 140 mm |
| Thread Pitch | 2 mm |
| Thread Size | M105 |
| Thickness | 18 mm |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Face Diameter | 126 mm |
| Shaft Dia. | 105 mm |
| Slot Width [Min] | 12 mm |
| Weight | 0.85 LB |

