- Right Hand Locknut
- Steel
- 110 mm Shaft Diameter
- M110X2 Threads
- Standard Grade
| Thread Size | M110 |
| Face Diameter | 133 mm |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Material | Steel |
| O.D. | 145 mm |
| Thread Pitch | 2 mm |
| Shaft Dia. | 110 mm |
| Grade | Standard |
| Thickness | 19 mm |
| Locknut Series | KM Series |
| Slot Width [Min] | 12 mm |
| Weight | 0.97 LB |

