- Right Hand Locknut
- Steel
- 120 mm Shaft Diameter
- M120X2 Threads
- Standard Grade
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Face Diameter | 138 mm |
| Slot Width [Min] | 12 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 120 mm |
| Grade | Standard |
| Thickness | 20 mm |
| O.D. | 155 mm |
| Thread Pitch | 2 mm |
| Thread Size | M120 |
| Material | Steel |
| Weight | 2.359 LB |

