- Right Hand Locknut
- Steel
- 130 mm Shaft Diameter
- M130X2 Threads
- Standard Grade
| Thread Pitch | 2 mm |
| O.D. | 165 mm |
| Right / Left Hand | Right Hand |
| Thread Size | M130 |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Thickness | 21 mm |
| Locknut Series | KM Series |
| Face Diameter | 149 mm |
| Grade | Standard |
| Slot Width [Min] | 12 mm |
| Shaft Dia. | 130 mm |
| Weight | 2.73 LB |

