- Right Hand Locknut
- Steel
- 140 mm Shaft Diameter
- M140X2 Threads
- Standard Grade
| Grade | Standard |
| Material | Steel |
| Locknut Series | KM Series |
| Thread Size | M140 |
| Slot Width [Min] | 14 mm |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 140 mm |
| Locking Type | Not Self-Locking |
| Thread Pitch | 2 mm |
| O.D. | 180 mm |
| Thickness | 22 mm |
| Face Diameter | 160 mm |
| Weight | 3.43 LB |

