- Right Hand Locknut
- Steel
- 145 mm Shaft Diameter
- M145X2 Threads
- Standard Grade
| Material | Steel |
| Thread Pitch | 2 mm |
| Face Diameter | 171 mm |
| Locking Type | Not Self-Locking |
| Locknut Series | KM Series |
| O.D. | 190 mm |
| Right / Left Hand | Right Hand |
| Thread Size | M145 |
| Slot Width [Min] | 14 mm |
| Shaft Dia. | 145 mm |
| Thickness | 24 mm |
| Grade | Standard |
| Weight | 4.409 LB |

