- Right Hand Locknut
- Steel
- 150 mm Shaft Diameter
- M150X2 Threads
- Standard Grade
| Locknut Series | KM Series |
| Material | Steel |
| Thickness | 24 mm |
| Right / Left Hand | Right Hand |
| Thread Size | M150 |
| O.D. | 195 mm |
| Face Diameter | 171 mm |
| Locking Type | Not Self-Locking |
| Thread Pitch | 2 mm |
| Slot Width [Min] | 14 mm |
| Grade | Standard |
| Shaft Dia. | 150 mm |
| Weight | 2.029 LB |

