- Right Hand Locknut
- Steel
- 160 mm Shaft Diameter
- M160X3 Threads
- Standard Grade
| Grade | Standard |
| O.D. | 210 mm |
| Right / Left Hand | Right Hand |
| Thickness | 25 mm |
| Thread Size | M160 |
| Slot Width [Min] | 16 mm |
| Locknut Series | KM Series |
| Face Diameter | 182 mm |
| Thread Pitch | 3 mm |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Shaft Dia. | 160 mm |
| Weight | 5.0 LB |

