- Right Hand Locknut
- Steel
- 170 mm Shaft Diameter
- M170 x 3 Threads
- Standard Grade
| Locking Type | Not Self-Locking |
| Face Diameter | 193 mm |
| Shaft Dia. | 170 mm |
| Right / Left Hand | Right Hand |
| Thickness | 26 mm |
| Locknut Series | KM Series |
| O.D. | 220 mm |
| Thread Size | M170 |
| Material | Steel |
| Thread Pitch | 3 mm |
| Grade | Standard |
| Slot Width [Min] | 16 mm |
| Weight | 2.8 LB |

