- Right Hand Locknut
- Steel
- 20 mm Shaft Diameter
- M20X1 Threads
- Standard Grade
| Locking Type | Not Self-Locking |
| O.D. | 32 mm |
| Thread Pitch | 1 mm |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 4 mm |
| Thread Size | M20 |
| Shaft Dia. | 20 mm |
| Thickness | 6 mm |
| Grade | Standard |
| Face Diameter | 26 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Weight | 0.019 LB |

