- Right Hand Locknut
- Steel
- 35 mm Shaft Diameter
- M35X1.5 Threads
- Standard Grade
| Thickness | 8 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 35 mm |
| Face Diameter | 44 mm |
| Material | Steel |
| O.D. | 52 mm |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 5 mm |
| Thread Size | M35 |
| Locking Type | Not Self-Locking |
| Thread Pitch | 1.5 mm |
| Grade | Standard |
| Weight | 0.053 LB |

