- Right Hand Locknut
- Steel
- 40 mm Shaft Diameter
- M40X1.5 Threads
- Standard Grade
| Right / Left Hand | Right Hand |
| Face Diameter | 50 mm |
| Thickness | 9 mm |
| Thread Pitch | 1.5 mm |
| Thread Size | M40 |
| Material | Steel |
| Shaft Dia. | 40 mm |
| Locknut Series | KM Series |
| Slot Width [Min] | 6 mm |
| O.D. | 58 mm |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Weight | 0.085 LB |

