- Right Hand Locknut
- Steel
- 45 mm Shaft Diameter
- M45X1.5 Threads
- Standard Grade
| Face Diameter | 56 mm |
| Locknut Series | KM Series |
| Thread Size | M45 |
| Shaft Dia. | 45 mm |
| O.D. | 65 mm |
| Slot Width [Min] | 6 mm |
| Material | Steel |
| Grade | Standard |
| Thickness | 10 mm |
| Thread Pitch | 1.5 mm |
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| Weight | 0.12 LB |

