- Steel Lockwasher
- MB Series
- 10 mm Shaft Diameter
- 1 mm Thick
| Lockwasher Series | MB Series |
| Thickness | 1 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 10 mm |
| Diameter Over Tangs | 21 mm |
| Material | Steel |
| Weight | 0.05 LB |
| Lockwasher Series | MB Series |
| Thickness | 1 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 10 mm |
| Diameter Over Tangs | 21 mm |
| Material | Steel |
| Weight | 0.05 LB |