- Steel Lockwasher
- MB Series
- 55 mm Shaft Diameter
- 1.25 mm Thick
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 81 mm |
| Material | Steel |
| Thickness | 1.25 mm |
| Locking Tang Width | 7 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 55 mm |
| Weight | 0.2 LB |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 81 mm |
| Material | Steel |
| Thickness | 1.25 mm |
| Locking Tang Width | 7 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 55 mm |
| Weight | 0.2 LB |