- Steel Lockwasher
- MB Series
- 80 mm Shaft Diameter
- 1.75 mm Thick
| Material | Steel |
| Locking Tang Width | 8 mm |
| Shaft Dia. | 80 mm |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Diameter Over Tangs | 112 mm |
| Thickness | 1.75 mm |
| Weight | 0.2 LB |
| Material | Steel |
| Locking Tang Width | 8 mm |
| Shaft Dia. | 80 mm |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Diameter Over Tangs | 112 mm |
| Thickness | 1.75 mm |
| Weight | 0.2 LB |