- Steel Lockwasher
- MB Series
- 130 mm Shaft Diameter
- 2 mm Thick
| Material | Steel |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Diameter Over Tangs | 175 mm |
| Shaft Dia. | 130 mm |
| Thickness | 2 mm |
| Weight | 0.5 LB |
| Material | Steel |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Diameter Over Tangs | 175 mm |
| Shaft Dia. | 130 mm |
| Thickness | 2 mm |
| Weight | 0.5 LB |