- Steel Lockwasher
- MB Series
- 135 mm Shaft Diameter
- 2 mm Thick
| Locknut Series | KM Series |
| Shaft Dia. | 135 mm |
| Locking Tang Width | 14 mm |
| Thickness | 2 mm |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 185 mm |
| Material | Steel |
| Weight | 0.2 LB |
| Locknut Series | KM Series |
| Shaft Dia. | 135 mm |
| Locking Tang Width | 14 mm |
| Thickness | 2 mm |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 185 mm |
| Material | Steel |
| Weight | 0.2 LB |