- Steel Lockwasher
- MB Series
- 170 mm Shaft Diameter
- 2.5 mm Thick
| Lockwasher Series | MB Series |
| Shaft Dia. | 170 mm |
| Locking Tang Width | 16 mm |
| Thickness | 2.5 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Diameter Over Tangs | 232 mm |
| Weight | 0.2 LB |
| Lockwasher Series | MB Series |
| Shaft Dia. | 170 mm |
| Locking Tang Width | 16 mm |
| Thickness | 2.5 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Diameter Over Tangs | 232 mm |
| Weight | 0.2 LB |