- Steel Lockwasher
- MB Series
- 25 mm Shaft Diameter
- 1.25 mm Thick
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Thickness | 1.25 mm |
| Shaft Dia. | 25 mm |
| Material | Steel |
| Diameter Over Tangs | 42 mm |
| Locking Tang Width | 5 mm |
| Weight | 0.2 LB |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Thickness | 1.25 mm |
| Shaft Dia. | 25 mm |
| Material | Steel |
| Diameter Over Tangs | 42 mm |
| Locking Tang Width | 5 mm |
| Weight | 0.2 LB |