- Steel Lockwasher
- MB Series
- 40 mm Shaft Diameter
- 1.25 mm Thick
| Locknut Series | KM Series |
| Thickness | 1.25 mm |
| Diameter Over Tangs | 62 mm |
| Locking Tang Width | 6 mm |
| Lockwasher Series | MB Series |
| Material | Steel |
| Shaft Dia. | 40 mm |
| Weight | 0.2 LB |
| Locknut Series | KM Series |
| Thickness | 1.25 mm |
| Diameter Over Tangs | 62 mm |
| Locking Tang Width | 6 mm |
| Lockwasher Series | MB Series |
| Material | Steel |
| Shaft Dia. | 40 mm |
| Weight | 0.2 LB |