- 36 mm Chrome Steel Ball
- Grade 25
| Ball Material | Chrome Steel |
| Sphericity | 2.5e-005 in |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Dia. | 36 mm |
| Grade | Grade 25 |
| Weight | 0.44 LB |
| Ball Material | Chrome Steel |
| Sphericity | 2.5e-005 in |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Dia. | 36 mm |
| Grade | Grade 25 |
| Weight | 0.44 LB |