- 40 mm Shaft Diameter
- 62 mm Housing Bore
- 7 mm Wide Metric Shaft Seal
| Lip Type | Single Lip w/Spring |
| Construction | WA |
| Lip Style | Internal |
| Case Construction | Rubber Covered Steel Case |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Housing Bore Dia. | 62 mm |
| Lip Material | Nitrile |
| Weight | 0.01 LB |

