- 45 mm Shaft Diameter
- 68 mm Housing Bore
- 12 mm Wide Metric Shaft Seal
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 68 mm |
| Construction | WA |
| Shaft Dia. | 48 mm |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Weight | 1.0 LB |

