- 10 mm ID x 14 mm OD x 14 mm Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| I.D. | 10 mm |
| Temperature Range [Max] | 220 °F |
| Groove Type | No Groove |
| O.D. | 14 mm |
| Flange Thickness | 3 mm |
| Inch/Metric | Metric |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Has Flange | Yes |
| Length | 14.000 mm |
| Bore Type | Round Bore |
| Weight | 0.06 LB |

