- 14 mm ID x 18 mm OD x 18 mm Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| Bore Type | Round Bore |
| Length | 18.000 mm |
| Temperature Range [Max] | 220 °F |
| Inch/Metric | Metric |
| Flange Thickness | 2 mm |
| I.D. | 14 mm |
| Has Flange | Yes |
| O.D. | 18 mm |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Groove Type | No Groove |
| Weight | 0.019 LB |

