- 25 mm ID x 35 mm OD x 16 mm Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| Length | 16.000 mm |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Groove Type | No Groove |
| Has Flange | Yes |
| O.D. | 35 mm |
| Flange Thickness | 5 mm |
| I.D. | 25 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Temperature Range [Max] | 220 °F |
| Weight | 0.5 LB |

