- 10 mm ID x 13 mm OD x 8 mm Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| Inch/Metric | Metric |
| Has Flange | Yes |
| O.D. | 13 mm |
| Length | 8.000 mm |
| I.D. | 10 mm |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Bore Type | Round Bore |
| Temperature Range [Max] | 220 °F |
| Groove Type | No Groove |
| Flange Thickness | 1.5 mm |
| Weight | 0.06 LB |

