- 15 mm ID x 17 mm OD x 20 mm Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| Material | Bronze – Oil Impregnated (SAE 841) |
| Length | 20.000 mm |
| I.D. | 15 mm |
| Inch/Metric | Metric |
| Has Flange | No |
| O.D. | 17 mm |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Temperature Range [Max] | 220 °F |
| Weight | 0.017 LB |

