- 22 mm ID x 28 mm OD x 28 mm Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| Material | Bronze – Oil Impregnated (SAE 841) |
| Temperature Range [Max] | 220 °F |
| Length | 28.000 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Has Flange | No |
| Groove Type | No Groove |
| I.D. | 22 mm |
| O.D. | 28 mm |
| Weight | 0.056 LB |

