- 3 mm ID x 8 mm OD x 6 mm Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| O.D. | 8 mm |
| Bore Type | Round Bore |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Has Flange | No |
| Groove Type | No Groove |
| Inch/Metric | Metric |
| Temperature Range [Max] | 220 °F |
| I.D. | 3 mm |
| Length | 6.000 mm |
| Weight | 0.25 LB |

