- 38 mm ID x 44 mm OD x 35 mm Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| Has Flange | No |
| O.D. | 44 mm |
| Temperature Range [Max] | 220 °F |
| Inch/Metric | Metric |
| Groove Type | No Groove |
| I.D. | 38 mm |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Length | 35.000 mm |
| Bore Type | Round Bore |
| Weight | 0.1 LB |

