- 50 mm ID x 60 mm OD x 75 mm Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| Has Flange | No |
| I.D. | 50 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Temperature Range [Max] | 220 °F |
| O.D. | 60 mm |
| Groove Type | No Groove |
| Length | 75.000 mm |
| Weight | 0.2 LB |

