- 6 mm ID x 12 mm OD x 8 mm Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| Material | Bronze – Oil Impregnated (SAE 841) |
| Groove Type | No Groove |
| Length | 8.000 mm |
| Inch/Metric | Metric |
| O.D. | 12 mm |
| Temperature Range [Max] | 220 °F |
| Has Flange | No |
| I.D. | 6 mm |
| Bore Type | Round Bore |
| Weight | 0.6 LB |

