- 7 mm ID x 11 mm OD x 13 mm Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| Groove Type | No Groove |
| Inch/Metric | Metric |
| I.D. | 7 mm |
| O.D. | 11 mm |
| Length | 13.000 mm |
| Temperature Range [Max] | 220 °F |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Has Flange | No |
| Bore Type | Round Bore |
| Weight | 0.8 LB |

