- Synchronous Sheave
- 14 mm Belt Pitch
- 38 Teeth
- 55 mm Belt Width
- Minimum Plain Bore
| Finished Bore | N/A |
| Belt Pitch | 14 mm |
| Belt Width | 55 mm |
| Bushing Series | N/A |
| Sprocket Width | 70 mm |
| Pitch Dia. | 6.667 in |
| Outside Dia. | 166.62 mm |
| Material | Steel |
| Bore Range [Min] | 24 mm |
| Pitch Diameter | 169.34 mm |
| Bushing Type | None |
| Type | 6F/S |
| Bore Range [Max] | N/A |
| No. of Teeth | 38 |
| Bore Type | Minimum Plain Bore |
| Weight | 23.809 LB |

