- Synchronous Sheave
- 14 mm Belt Pitch
- 44 Teeth
- 55 mm Belt Width
- Minimum Plain Bore
| Outside Dia. | 193.37 mm |
| Bore Type | Minimum Plain Bore |
| Pitch Dia. | 7.720 in |
| Material | Steel |
| Bushing Type | None |
| Sprocket Width | 70 mm |
| Finished Bore | N/A |
| Bore Range [Max] | N/A |
| Belt Pitch | 14 mm |
| Pitch Diameter | 196.09 mm |
| Belt Width | 55 mm |
| Bushing Series | N/A |
| Type | 6F/S |
| No. of Teeth | 44 |
| Bore Range [Min] | 24 mm |
| Weight | 27.557 LB |

