- Synchronous Sheave
- 3 mm Belt Pitch
- 10 Teeth
- 9 mm Belt Width
- Minimum Plain Bore
| No. of Teeth | 10 |
| Belt Pitch | 3 mm |
| Bore Range [Max] | N/A |
| Outside Dia. | 0.35 in |
| Bushing Series | N/A |
| Pitch Diameter | 0.38 in |
| Belt Width | 9 mm |
| Bushing Type | None |
| Finished Bore | N/A |
| Material | Aluminum |
| Pitch Dia. | 0.376 in |
| Bore Range [Min] | N/A |
| Type | 1F/A |
| Sprocket Width | 10.2 mm |
| Bore Type | Minimum Plain Bore |
| Weight | 0.008 LB |

