- Synchronous Sheave
- 3 mm Belt Pitch
- 16 Teeth
- 9 mm Belt Width
- Minimum Plain Bore
| Bushing Type | None |
| Belt Pitch | 3 mm |
| Material | Aluminum |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 16 |
| Bushing Series | N/A |
| Pitch Dia. | 0.602 in |
| Finished Bore | N/A |
| Pitch Diameter | 0.6 in |
| Belt Width | 9 mm |
| Type | 6F/A |
| Outside Dia. | 0.57 in |
| Sprocket Width | 12.8 mm |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 6 mm |
| Weight | 0.015 LB |

