- Synchronous Sheave
- 3 mm Belt Pitch
- 30 Teeth
- 9 mm Belt Width
- Minimum Plain Bore
| Material | Aluminum |
| Bore Range [Max] | N/A |
| Finished Bore | N/A |
| Belt Width | 9 mm |
| No. of Teeth | 30 |
| Bushing Type | None |
| Bushing Series | N/A |
| Type | 6F/A |
| Bore Range [Min] | 6 mm |
| Pitch Dia. | 1.128 in |
| Belt Pitch | 3 mm |
| Sprocket Width | 12.8 mm |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 1.13 in |
| Outside Dia. | 1.1 in |
| Weight | 0.061 LB |

