- Synchronous Sheave
- 3 mm Belt Pitch
- 60 Teeth
- 9 mm Belt Width
- Minimum Plain Bore
| Belt Width | 9 mm |
| Type | 6/A |
| Bore Range [Min] | 8 mm |
| Bushing Series | N/A |
| Pitch Dia. | 2.256 in |
| Finished Bore | N/A |
| Material | Aluminum |
| Sprocket Width | 13.4 mm |
| No. of Teeth | 60 |
| Bore Range [Max] | N/A |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 2.26 in |
| Outside Dia. | 2.23 in |
| Bushing Type | None |
| Belt Pitch | 3 mm |
| Weight | 0.233 LB |

