- Synchronous Sheave
- 5 mm Belt Pitch
- 12 Teeth
- 15 mm Belt Width
- Minimum Plain Bore
| Bore Range [Max] | N/A |
| Finished Bore | N/A |
| Pitch Diameter | 0.75 in |
| Sprocket Width | 20.5 mm |
| Pitch Dia. | 0.752 in |
| Belt Width | 15 mm |
| Bushing Type | None |
| Belt Pitch | 5 mm |
| Bore Range [Min] | 6 mm |
| Bore Type | Minimum Plain Bore |
| Type | 6F/S |
| Bushing Series | N/A |
| Outside Dia. | 0.71 in |
| Material | Steel |
| No. of Teeth | 12 |
| Weight | 0.074 LB |

