- Synchronous Sheave
- 5 mm Belt Pitch
- 48 Teeth
- 15 mm Belt Width
- Minimum Plain Bore
| Finished Bore | N/A |
| Belt Pitch | 5 mm |
| Bushing Series | N/A |
| Bore Type | Minimum Plain Bore |
| Bushing Type | None |
| Sprocket Width | 20.5 mm |
| Outside Dia. | 2.96 in |
| Bore Range [Max] | N/A |
| Pitch Diameter | 3.01 in |
| Type | 6W/A |
| Belt Width | 15 mm |
| Pitch Dia. | 3.008 in |
| No. of Teeth | 48 |
| Material | Aluminum |
| Bore Range [Min] | 8 mm |
| Weight | 0.632 LB |

