- Synchronous Sheave
- 8 mm Belt Pitch
- 32 Teeth
- 50 mm Belt Width
- Minimum Plain Bore
| Bore Type | Minimum Plain Bore |
| Bushing Type | None |
| Belt Pitch | 8 mm |
| Belt Width | 50 mm |
| Sprocket Width | 60 mm |
| Material | Steel |
| Outside Dia. | 3.156 in |
| Pitch Diameter | 3.208 in |
| Bore Range [Max] | N/A |
| Bushing Series | N/A |
| Pitch Dia. | 3.208 in |
| Type | 6F/S |
| Bore Range [Min] | 16 mm |
| No. of Teeth | 32 |
| Finished Bore | N/A |
| Weight | 5.004 LB |

