- Synchronous Sheave
- 8 mm Belt Pitch
- 34 Teeth
- 30 mm Belt Width
- Minimum Plain Bore
| No. of Teeth | 34 |
| Pitch Dia. | 3.409 in |
| Bushing Type | None |
| Finished Bore | N/A |
| Bore Range [Max] | N/A |
| Sprocket Width | 38 mm |
| Bore Type | Minimum Plain Bore |
| Belt Pitch | 8 mm |
| Material | Steel |
| Bore Range [Min] | 14 mm |
| Type | 6F/S |
| Outside Dia. | 3.357 in |
| Belt Width | 30 mm |
| Bushing Series | N/A |
| Pitch Diameter | 3.409 in |
| Weight | 3.968 LB |

