- Synchronous Sheave
- 8 mm Belt Pitch
- 90 Teeth
- 30 mm Belt Width
- Minimum Plain Bore
| No. of Teeth | 90 |
| Type | 6A/C |
| Sprocket Width | 38 mm |
| Outside Dia. | 8.97 in |
| Belt Pitch | 8 mm |
| Pitch Diameter | 9.023 in |
| Pitch Dia. | 9.023 in |
| Belt Width | 30 mm |
| Bushing Type | None |
| Material | Cast Iron |
| Bushing Series | N/A |
| Bore Range [Max] | N/A |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 14 mm |
| Finished Bore | N/A |
| Weight | 12.566 LB |

