- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 10 Tooth
- 1/2 in Belt Width
| Bushing Type | None |
| Finished Bore | N/A |
| Bushing Series | N/A |
| Bore Range [Min] | 8 mm |
| Bore Range [Max] | N/A |
| Outside Dia. | 29.56 mm |
| Belt Pitch | 3/8 in |
| Hub Projection | 9 mm |
| Type | 6F/S |
| Hub Dia. | 20 mm |
| Belt Size | L |
| No. of Teeth | 10 |
| Pitch Diameter | 30.32 mm |
| Belt Width | 1/2 in |
| Length Through Bore | 28 mm |
| Bore Type | Rough Bore |
| Weight | 0.242 LB |

