- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 11 Tooth
- 3/4 in Belt Width
| Hub Dia. | 24 mm |
| Belt Pitch | 3/8 in |
| No. of Teeth | 11 |
| Outside Dia. | 32.59 mm |
| Bushing Series | N/A |
| Belt Size | L |
| Finished Bore | N/A |
| Hub Projection | 12.6 mm |
| Bore Range [Min] | 8 mm |
| Bore Range [Max] | N/A |
| Type | 6F/S |
| Pitch Diameter | 33.35 mm |
| Bushing Type | None |
| Length Through Bore | 38 mm |
| Belt Width | 3/4 in |
| Bore Type | Rough Bore |
| Weight | 0.396 LB |

