- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 15 Tooth
- 3/4 in Belt Width
| Bore Type | Rough Bore |
| Hub Projection | 12.6 mm |
| Finished Bore | N/A |
| Length Through Bore | 38 mm |
| Bore Range [Min] | 12 mm |
| Hub Dia. | 34 mm |
| No. of Teeth | 15 |
| Pitch Diameter | 45.48 mm |
| Type | 6F/S |
| Belt Pitch | 3/8 in |
| Belt Width | 3/4 in |
| Belt Size | L |
| Outside Dia. | 44.72 mm |
| Bore Range [Max] | N/A |
| Bushing Series | N/A |
| Bushing Type | None |
| Weight | 0.815 LB |

